Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab00-1810Bi
Mfr # 812043-000
Zoro # G505811634
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Connector Shell Size F, 19
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 812043-000
- Zoro # G505811634
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | F, 19 |
Cable Entry Diameter | .01 “ .63 in |
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Included | TR10BI |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Connector Detail Specification Number | D38999/42, D38999/46, D38999/47, D38999/20, D38999/24, D38999/40, D38999/26 |
TE Adapter Code | 40 |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 5003' Length, 0.0087" Diameter, Red (32SNSP)
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-100CF)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (HDT-0800-48A-RED)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1002G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Insulated, Straight, Nylon, 1-11/16 in L, 1/2 in MNPT, Black (SEC50BA)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- Raychem Strain Relief Connector