Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab00-1810Ai
Mfr # 734059-000
Zoro # G505811740
Sold in multiples of 50 for $6,049.50
Free Shipping & Returns
$6,049.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Connector Shell Size 19, F
- Cable Diameter Range .313 “ .5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 734059-000
- Zoro # G505811740
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 19, F |
Cable Diameter Range | .313 “ .5 in |
Adapter Entry Size | 10 |
Cable Entry Diameter | .01 “ .63 in |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/42, D38999/47, D38999/40, D38999/46, D38999/20, D38999/24, D38999/26 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W |
Termination Device Included | TR10AI |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-143F)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Gray Grommet), 5PK (SR100C950)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- Raychem Cord Grips