Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab00-1618Ai
Mfr # 883745-000
Zoro # G505811771
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector Detail Specification Number D38999/42, D38999/26, D38999/20, D38999/46, D38999/40, D38999/47, D38999/24
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 883745-000
- Zoro # G505811771
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ 1.13 in |
Connector Shell Size | E, 17 |
Adapter Entry Size | 18 |
Cable Diameter Range | .5 “ .1 in |
Details
Material | Aluminum |
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/42, D38999/26, D38999/20, D38999/46, D38999/40, D38999/47, D38999/24 |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 40 |
Termination Device Included | TR18AI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Ext Outdoor 16/3X25Ft Org (OR501625)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised, GFCI Receptacle (809C)
- AC WORKS 30A 125V L5-30R Flanged Outlet UL and C-UL Listed (ASOUL530R)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Blue Grommet), 10PK (SR75A450)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- Raychem Cord Grips