Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab00-1606Bi
Mfr # 822071-000
Zoro # G205811828
product price: $147.99
/ea
Sold in multiples of 39 for $5,771.61
Free Shipping & Returns
$5,771.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Shell Size E, 17
- Operating Temperature Range -65 “ 175 °C
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 822071-000
- Zoro # G205811828
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | E, 17 |
Cable Diameter Range | .188 “ .3 in |
Cable Entry Diameter | .01 “ .38 in |
Adapter Entry Size | 6 |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | D38999/26, D38999/40, D38999/46, D38999/24, D38999/42, D38999/47, D38999/20 |
Termination Device Included | TR06BI |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A01A)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- CARLON Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC (E9802E-CTN)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187E)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- Raychem Cord Grips