Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab00-1414Bi
Mfr # 323201-000
Zoro # G005811356
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Style Tinel-Lock Adapter
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 323201-000
- Zoro # G005811356
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | D, 15 |
Cable Diameter Range | .438 “ .7 in |
Adapter Entry Size | 14 |
Cable Entry Diameter | .01 “ .88 in |
Details
Material | Aluminum |
Color | Olive Drab |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/46, D38999/42, D38999/20, D38999/24, D38999/40, D38999/47, D38999/26 |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR14BI |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 1 Poles, 0 to 30A Amp Range, 48V DC Volt Rating (CHCC1DI-48U)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL734155)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- Raychem Cord Grips