Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab00-1405Ai
Mfr # 971171-000
Zoro # G605811817
product price: $101.99
/ea
Sold in multiples of 50 for $5,099.50
Free Shipping & Returns
$5,099.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W
- Salt Spray Resistance 500 Hr
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 971171-000
- Zoro # G605811817
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .156 “ .25 in |
Connector Shell Size | D, 15 |
Cable Entry Diameter | .01 “ .31 in |
Adapter Entry Size | 5 |
Details
Material | Aluminum |
Color | Olive Drab |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/46, D38999/26, D38999/47, D38999/40, D38999/20, D38999/24, D38999/42 |
Style | Tinel-Lock Adapter |
Termination Device Included | TR05AI |
Overbraid Termination | Tinel-Lock Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFTR2-HGI)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- NOARK Overload, 10A, 2P (RHU-10-10K1)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SX2CAB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- Raychem Strain Relief Connector