Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr40Ab00-1005Ai
Mfr # 886065-000
Zoro # G005811622
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- TE Adapter Code 40
- Termination Device Included TR05AI
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 886065-000
- Zoro # G005811622
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .156 “ .25 in |
Connector Shell Size | 11, B |
Cable Entry Diameter | .01 “ .31 in |
Adapter Entry Size | 5 |
Details
Material | Aluminum |
Color | Olive Drab |
TE Adapter Code | 40 |
Termination Device Included | TR05AI |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | D38999/40, D38999/26, D38999/46, D38999/42, D38999/20, D38999/47, D38999/24 |
Operating Temperature Range | -65 “ 175 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Overbraid Termination | Tinel-Lock Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA282N)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54N2)
- SCHNEIDER ELECTRIC Set of power connections, parallel and reverser busbars, for 3P reversing contactors assembly, LC1D40A-D80A (LA9D65A69)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- Raychem Strain Relief Connector