Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr32Ab00-3216Ai
Mfr # 578725-000
Zoro # G505811856
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Entry Size 16
- Operating Temperature Range -65 “ 175 °C
- Connector Shell Size 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 578725-000
- Zoro # G505811856
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 16 |
Connector Shell Size | 32 |
Cable Diameter Range | .5 “ .8 in |
Cable Entry Diameter | .01 “ 1 in |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR16AI |
Connector Detail Specification Number | MS17347, MS17343, MS17345, MS17346, MS17348, MS17344 |
TE Adapter Code | 32 |
Connector General Specification Number | MIL-DTL-22992 Class C,J,R, MIL-DTL-22992 Class C,R |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5133824)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V13)
- ATC 366C Series Long-Ranger Computing Counter (366C-400-Q30-PX)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Gray (NHC1023CR)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- Raychem Cord Grips