Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr30Ab45-2216Ai2
Mfr # 931935-000
Zoro # G705811854
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- TE Adapter Code 30
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Cable Diameter Range .5 “ .8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 931935-000
- Zoro # G705811854
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .5 “ .8 in |
Adapter Entry Size | 16 |
Connector Shell Size | 23, F |
Cable Entry Diameter | .01 “ 1 in |
Details
Material | Aluminum |
Color | Olive Drab |
TE Adapter Code | 30 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 45 |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | M28840/16, M28840/10, M28840/11, M28840/14 |
Connector General Specification Number | MIL-DTL-28840 Class D,DS |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRMAN Power Cord, L14-30P to 4 5-20R, 1.6 ft (1160)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5015)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- Raychem Strain Relief Connector