Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr18Ab45-2212Ai
Mfr # 361297-000
Zoro # G605811176
product price: $412.99
/ea
Sold in multiples of 25 for $10,324.75
Free Shipping & Returns
$10,324.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Entry Size 12
- Adapter Angle 45
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 361297-000
- Zoro # G605811176
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Connector Shell Size | 22 |
Cable Entry Diameter | .01 “ .75 in |
Cable Diameter Range | .375 “ .6 in |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Angle | 45 |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 18 |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | AS31061, AS31071, AS31011, AS31001 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR12AI |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Operating Temperature Range | -65 “ 175 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- NVENT HOFFMAN Conduit Hole Seal, 4.62 In Hole, Steel (AS400)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Yellow (AT1607-YL)
- HALEX 1 In. to 3/4 In. Plated Steel Rigid Reducing Washer, 2PK (96832)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1002G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- Raychem Strain Relief Connector