Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr18Ab00-2210Ai
Mfr # 351833-000
Zoro # G005811264
product price: $152.99
/ea
Sold in multiples of 20 for $3,059.80
Free Shipping & Returns
$3,059.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Detail Specification Number AS31061, AS31011, AS31071, AS31001
- Style Tinel-Lock Adapter
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 351833-000
- Zoro # G005811264
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .313 “ .5 in |
Adapter Entry Size | 10 |
Cable Entry Diameter | .01 “ .63 in |
Connector Shell Size | 22 |
Details
Material | Aluminum |
Color | Olive Drab |
Connector Detail Specification Number | AS31061, AS31011, AS31071, AS31001 |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 18 |
Termination Device Included | TR10AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHSCFG)
- DAYTON Push Buttn Cntrl Statn, Up/Stop/Down, 22mm (32W273)
- SIEMENS Rotary Disconnect, 330mm, Yellow (3RV29260L)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- HALEX Halex 27697 0.75 in. Non-Metallic Strain Relief Connector (190812)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- Raychem Strain Relief Connector