Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr15Az00-1216Ai
Mfr # CZ3859-000
Zoro # G405908014
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- TE Adapter Code 15
- Overbraid Termination Tinel-Lock Ring
- Cable Diameter Range .5 “ .8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CZ3859-000
- Zoro # G405908014
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .5 “ .8 in |
Adapter Entry Size | 16 |
Cable Entry Diameter | .01 “ 1 in |
Connector Shell Size | 20, 22 |
Details
Material | Aluminum |
Color | Black |
TE Adapter Code | 15 |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR16AI |
Connector Detail Specification Number | AS31011, AS31071, AS31081, AS31061, AS31001 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- EATON BUSSMANN Cubefuse, 30A, 300VAC, 3/4" W, 1-7/8" L (TCF30RN)
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604GNK)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Gray Grommet), 5PK (SR100C950)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- Raychem Strain Relief Connector