Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Txr15Ab90-1210Ai
Mfr # 827852-000
Zoro # G005927194
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Termination Device Included TR10AI
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 827852-000
- Zoro # G005927194
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Cable Entry Diameter | .01 “ .63 in |
Connector Shell Size | 20, 22 |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR10AI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
TE Adapter Code | 15 |
Connector Detail Specification Number | AS31011, AS31061, AS31071, AS31001, AS31081 |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | AS50151 Solder Contact with ENDBELL |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- CANTEX Electrical Box, 74 cu in, Switch Box, 3 Gang, PVC (EZ74TNR)
- EATON Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .750-.875 (RSR-414)
- Raychem Strain Relief Connector