Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Tx54Az90-0804
Mfr # CZ4497-000
Zoro # G705908042
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Adapter Entry Size 4
- Cable Diameter Range 125 “ 2 in
- TE Adapter Code 54
- Connector General Specification Number MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series IIII/Class H, MIL-DTL-83723 Series III/Class A,G,K,R,S, MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series III/Class G,R, MIL-DTL-83723 Series III/Class A,G,R, AS81703 Series 3/Class E,L, AS81703 Series 3, AS50151 Crimp Contact, AS50151 Class D,L,U,W Crimp Contact, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series I/Class G,R, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series I/Class A,G,R, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CZ4497-000
- Zoro # G705908042
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 4 |
Cable Diameter Range | 125 “ 2 in |
Connector Shell Size | 8, 8S |
Details
Material | Aluminum |
TE Adapter Code | 54 |
Connector General Specification Number | MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series IIII/Class H, MIL-DTL-83723 Series III/Class A,G,K,R,S, MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series III/Class G,R, MIL-DTL-83723 Series III/Class A,G,R, AS81703 Series 3/Class E,L, AS81703 Series 3, AS50151 Crimp Contact, AS50151 Class D,L,U,W Crimp Contact, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series I/Class G,R, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series I/Class A,G,R, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL |
Style | Tinel-Lock |
Adapter Angle | 90 |
Adapter Plating Material | Zinc Nickel per ASTM B841 over Suitable Underplated & Chromate |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Red color - Nylon - 18 Lbs Tensile Strength (CT204CL-RED)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In (RB250-150)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Alum, 3" NPT, 1.812-1.938 (RSR-8731)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- Raychem Strain Relief Connector