Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Tx18Az90-1606
Mfr # CW0595-000
Zoro # G005908100
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Cable Diameter Range 188 “ 3 in
- Style Tinel-Lock
- Connector General Specification Number AS50151 Class A,E,F,R Less ENDBELL, Solder Contact
- Connector Shell Size 16S, 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CW0595-000
- Zoro # G005908100
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 188 “ 3 in |
Connector Shell Size | 16S, 16 |
Adapter Entry Size | 6 |
Details
Material | Aluminum |
Style | Tinel-Lock |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact |
Connector Detail Specification Number | AS31011, AS31001, AS31071, AS31061 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Zinc Nickel per ASTM B841 over Suitable Underplated & Chromate |
Adapter Angle | 90 |
TE Adapter Code | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFSG5262W)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26A3)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- REMKE Cord Grip, Steel, 3/8" NPT, .125-.188 (RSRS-003)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- REMKE Cord Grip, Alum, 4" NPT, 3.855-4.025 (RSR-1253)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020)
- Raychem Strain Relief Connector