Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Stxr40Ab00-1818Bi
Mfr # E72069-000
Zoro # G905811746
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector Shell Size F, 19
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # E72069-000
- Zoro # G905811746
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | F, 19 |
Adapter Entry Size | 18 |
Cable Entry Diameter | .01 “ 1.13 in |
Cable Diameter Range | .5 “ .1 in |
Details
Material | Aluminum |
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR18BI |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | D38999/42, D38999/47, D38999/24, D38999/26, D38999/46, D38999/20, D38999/40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 4.4 to 145 psi, Standard Action (MDR-F 10H-S UL)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- Raychem Cord Grips