Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Slm54Ab-1006A-25-0
Mfr # CX5861-000
Zoro # G305811902
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Cable Diameter Range 188 “ 3 in
- Connector General Specification Number MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class G,R, AS50151 Crimp Contact, AS81703 Series 3, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-83723 Series I/Class G,R, AS50151 Class D,L,U,W Crimp Contact, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series III/Class A,G,K,R,S, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series IIII/Class H, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series III/Class A,G,K,R, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-83723 Series I/Class A,G,R
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Connector Shell Size 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CX5861-000
- Zoro # G305811902
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 188 “ 3 in |
Connector Shell Size | 10 |
Adapter Entry Size | 6 |
Details
Material | Aluminum |
Connector General Specification Number | MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class G,R, AS50151 Crimp Contact, AS81703 Series 3, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-83723 Series I/Class G,R, AS50151 Class D,L,U,W Crimp Contact, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series III/Class A,G,K,R,S, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series IIII/Class H, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series III/Class A,G,K,R, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-83723 Series I/Class A,G,R |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
TE Adapter Code | 54 |
Adapter Plating Material | Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray) |
Style | Spin-Lock VAB |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 11" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-11)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- ILSCO Copper Post Connector, Cndctr, 250-6 3/8 (CP-250-EC)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- Raychem Cord Grips