Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Slm40Ab-1208A-25-0
Mfr # CX5795-000
Zoro # G605811862
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Cable Diameter Range 25 “ 4 in
- TE Adapter Code 40
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
- Connector General Specification Number MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CX5795-000
- Zoro # G605811862
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 25 “ 4 in |
Adapter Entry Size | 8 |
Connector Shell Size | C, 13 |
Details
Material | Aluminum |
TE Adapter Code | 40 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Adapter Plating Material | Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray) |
Style | Spin-Lock VAB |
Connector Detail Specification Number | D38999/47, D38999/42, D38999/20, D38999/40, D38999/46, D38999/26, D38999/24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Inlet, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20P, White (HBL5378C)
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- TRIPP LITE 10- 12Pwg Power Cord (P040-010)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GGX2)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024CR)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- Raychem Strain Relief Connector