Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Slm40Ab-0804A-3/42-0
Mfr # CX5774-000
Zoro # G605811565
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- TE Adapter Code 40
- Connector Shell Size 9, A
- Connector Detail Specification Number D38999/24, D38999/20, D38999/40, D38999/42, D38999/47, D38999/26, D38999/46
- Style Spin-Lock VAB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CX5774-000
- Zoro # G605811565
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 9, A |
Cable Diameter Range | 125 “ 2 in |
Adapter Entry Size | 4 |
Details
Material | Aluminum |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/24, D38999/20, D38999/40, D38999/42, D38999/47, D38999/26, D38999/46 |
Style | Spin-Lock VAB |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray) |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Green (P9M-LVD)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-08)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- Raychem Cord Grips