Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters R85049/88-19W03
Mfr # CW2901-000
Zoro # G205908078
product price: $63.19
/ea
Sold in multiples of 100 for $6,319.00
$6,319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Connector Detail Specification Number D38999/24, D38999/40, D38999/42, D38999/46, D38999/26, D38999/20, D38999/47
- Termination Device Type Band Strap-Narrow One Step, Band Strap-Two Step, Band Strap-One Step
- TE Adapter Code 40
- Style M85049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW2901-000
- Zoro # G205908078
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum |
Connector Detail Specification Number | D38999/24, D38999/40, D38999/42, D38999/46, D38999/26, D38999/20, D38999/47 |
Termination Device Type | Band Strap-Narrow One Step, Band Strap-Two Step, Band Strap-One Step |
TE Adapter Code | 40 |
Style | M85049 |
Adapter Plating Material | Unplated, Shotblast - Glass Bead |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2489SW8804)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- RACO Cord Connector, Silver, 7/8" L, Aluminum (4801-3)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- Raychem Cord Grips