Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters R85049/88-19W02
Mfr # CW2900-000
Zoro # G805908096
product price: $85.25
/ea
Sold in multiples of 2 for $170.50
Free Shipping & Returns
$170.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Connector Detail Specification Number D38999/20, D38999/47, D38999/46, D38999/24, D38999/40, D38999/42, D38999/26
- Style M85049
- TE Adapter Code 40
- Connector General Specification Number MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW2900-000
- Zoro # G805908096
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum |
Connector Detail Specification Number | D38999/20, D38999/47, D38999/46, D38999/24, D38999/40, D38999/42, D38999/26 |
Style | M85049 |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W |
Adapter Plating Material | Unplated, Shotblast - Glass Bead |
Termination Device Type | Band Strap-One Step, Band Strap-Two Step, Band Strap-Narrow One Step |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02426.35T.05)
- RELAY & CONTROL Relay & Control RS-1M Momentary Reversing Drum Control (RS-1M)
- TECHFLEX Silica Braided Sleeving, 1/4", Natural (SLN0.25NT)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA21)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- ABB Cable Connector, 3/4 In, Straight (TCF075-78AL)
- Raychem Strain Relief Connector