Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters R85049/88-17W02
Mfr # CW2898-000
Zoro # G605908098
product price: $56.79
/ea
Sold in multiples of 2 for $113.58
$113.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Termination Device Type Band Strap-Two Step, Band Strap-Narrow One Step, Band Strap-One Step
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W
- Connector Detail Specification Number D38999/24, D38999/47, D38999/42, D38999/26, D38999/46, D38999/40, D38999/20
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW2898-000
- Zoro # G605908098
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum |
Termination Device Type | Band Strap-Two Step, Band Strap-Narrow One Step, Band Strap-One Step |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W |
Connector Detail Specification Number | D38999/24, D38999/47, D38999/42, D38999/26, D38999/46, D38999/40, D38999/20 |
TE Adapter Code | 40 |
Style | M85049 |
Adapter Plating Material | Unplated, Shotblast - Glass Bead |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- BALDOR-RELIANCE Cs2934A, 120/240Vac .5/1-Hp Scr Ctl, Nema (BC140)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- WIREMOLD Plugmold, Wh, 3 TR Otlet, 3 USB Port, 5 ft. (WH20GB509TRUSBA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- Raychem Cord Grips