Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters R85049/88-13W02
Mfr # CW2894-000
Zoro # G205908115
Sold in multiples of 2 for $158.90
Free Shipping & Returns
$158.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W
- Connector Detail Specification Number D38999/46, D38999/42, D38999/24, D38999/40, D38999/47, D38999/26, D38999/20
- Termination Device Type Band Strap-Narrow One Step, Band Strap-Two Step, Band Strap-One Step
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CW2894-000
- Zoro # G205908115
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Connector Detail Specification Number | D38999/46, D38999/42, D38999/24, D38999/40, D38999/47, D38999/26, D38999/20 |
Termination Device Type | Band Strap-Narrow One Step, Band Strap-Two Step, Band Strap-One Step |
TE Adapter Code | 40 |
Adapter Plating Material | Unplated, Shotblast - Glass Bead |
Style | M85049 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Minigrabber Patch Cord Orange 1923041 (3781-60-3)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, White, 0.1019" Diameter, 60 Volts (10STRWHIGPT25)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1631)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- Raychem Cord Grips