Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters Adapter
Mfr # BNX40AC00-1208AX
Zoro # G305811780
product price: $43.95
/ea
Sold in multiples of 2 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- TE Adapter Code 40
- Salt Spray Resistance 48 Hr
- Termination Device Type Band Adapter,Band Strap
- Connector Shell Size 18,27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # BNX40AC00-1208AX
- Zoro # G305811780
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 18,27 |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Adapter Entry Size | 8 |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Details
Color | Bright |
TE Adapter Code | 40 |
Salt Spray Resistance | 48 Hr |
Termination Device Type | Band Adapter,Band Strap |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Backshell Material | Aluminum |
Overbraid Termination | Band |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Pluggable I/O Accessory Type | Band |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Adapter Angle | Straight |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Link Fuse, RLS Series, 100A, Fast-Acting, 600V AC (RLS100)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: Yes (LC2D40AG7)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .688-.812 (RSR-9213)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- Raychem Cord Grips