Shop All Strain Relief Connector
Raychem
Circular Mil Spec Strain Reliefs & Adapters 209M414-19B
Mfr # 481612-000
Zoro # G505811412
Sold in multiples of 2 for $140.90
$140.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Adapter Plating Material Cadmium over Electroless Nickel
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 481612-000
- Zoro # G505811412
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum Alloy |
Adapter Plating Material | Cadmium over Electroless Nickel |
Adapter Angle | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 3 (A30H2408ALLP)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606GNK)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 2-Pole 3-Wire 20A 250V NEMA L6-20P (YGF176)
- REMKE Cord Grip, Steel, 1/2" NPT, .125-.188 (RSRS-103)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 7-11mm (18847)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Gray Grommet), 5PK (SR100C950)
- Raychem Cord Grips