Shop All Cable Connectors
Raychem
Circular Connector Adapter
Mfr # BNX40AC90-2412AX
Zoro # G705811830
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Material Aluminum
- Cable Opening Max. 0.6 in
- Cable Opening Min. 3/8 in
- Color Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # BNX40AC90-2412AX
- Zoro # G705811830
- Country of Origin United States
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Material | Aluminum |
Cable Opening Max. | 0.6 in |
Cable Opening Min. | 3/8 in |
Color | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCS 12-150PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (604G11)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25-21)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (E3609)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M8 connector (E10919)
- Raychem Cable Connectors