Shop All Strain Relief Connector
Raychem
CHA-0308
Mfr # F94336-000
Zoro # G600960886
product price: $205.99
/ea
Sold in multiples of 11 for $2,265.89
Free Shipping & Returns
$2,265.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Accessory Type Grounding Block
- Shell Size 2 in
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # F94336-000
- Zoro # G600960886
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Shell Size | 2 in |
Details
Connector Style | Plug |
Accessory Type | Grounding Block |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- SECURITIE Cable Tie, 8", 50 lb., Natural, PK100 (CT8-50100)
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 50 (46-424)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A8R64)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- RACO Cord Connector, Silver, 2-9/16" L, Straight (3745-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- Raychem Cord Grips