Shop All Strain Relief Connector
Raychem
CHA-0308
Mfr # CHA-0308
Zoro # G900960852
product price: $166.99
/ea
Sold in multiples of 11 for $1,836.89
Free Shipping & Returns
$1,836.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Size 50.8mm[2in]
- Accessory Type Grounding Block
- Connector Style Plug
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CHA-0308
- Zoro # G900960852
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Shell Size | 50.8mm[2in] |
Details
Accessory Type | Grounding Block |
Connector Style | Plug |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple, 100PK (RX501)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- HUBBELL WIRING DEVICE-KELLEMS Low Profile Cord Connector Locknuts, Nylon, NPT, 1/2" Thread Size, Black, Liquid Tight (31622003L)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- Raychem Strain Relief Connector