Shop All Strain Relief Connector
Raychem
CHA-0306
Mfr # E92721-000
Zoro # G100961376
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Grounding Block
- Product Type Accessory
- Shell Size 2 in
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # E92721-000
- Zoro # G100961376
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Shell Size | 2 in |
Details
Accessory Type | Grounding Block |
Product Type | Accessory |
Connector Style | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1058ZP)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- CALBRITE Cord Connector, 0.18-0.25 in. Cord Range (S40502GR00)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- Raychem Strain Relief Connector