Shop All Strain Relief Connector
Raychem
CHA-0306
Mfr # CHA-0306
Zoro # G500960887
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Accessory
- Shell Size 50.8mm[2in]
- Connector Style Receptacle
- Accessory Type Grounding Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CHA-0306
- Zoro # G500960887
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Shell Size | 50.8mm[2in] |
Details
Product Type | Accessory |
Connector Style | Receptacle |
Accessory Type | Grounding Block |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- SIGMA TC-501 0.5 in. EMT Set Screw Connector 50 per Box (3401981)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- APPLETON ELECTRIC Cable Connector, 1-1/4 in, Straight, Silver (TC125104)
- CALBRITE Cord Connector, 1/2 in. Conduit (S40506GR00)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- Raychem Strain Relief Connector