Shop All Strain Relief Connector
Raychem
CHA-0305
Mfr # CHA-0305
Zoro # G200960835
product price: $112.99
/ea
Sold in multiples of 100 for $11,299.00
Free Shipping & Returns
$11,299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Accessory
- Accessory Type Grounding Block
- Connector Style Receptacle
- Shell Size 25.4mm[1in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CHA-0305
- Zoro # G200960835
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Shell Size | 25.4mm[1in] |
Details
Product Type | Accessory |
Accessory Type | Grounding Block |
Connector Style | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (RWP262GCC6)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- Raychem Cord Grips