Shop All Strain Relief Connector
Raychem
CHA-0305
Mfr # A20589-000
Zoro # G000961414
product price: $207.99
/ea
Sold in multiples of 100 for $20,799.00
Free Shipping & Returns
$20,799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Grounding Block
- Product Type Accessory
- Connector Style Receptacle
- Shell Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # A20589-000
- Zoro # G000961414
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Shell Size | 1 in |
Details
Accessory Type | Grounding Block |
Product Type | Accessory |
Connector Style | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 121371M 3/4" Npt. Long Well (121371M)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- Raychem Cord Grips