Shop All Strain Relief Connector
Raychem
CHA-0276
Mfr # CHA-0276
Zoro # G400960963
Sold in multiples of 5 for $7,364.95
Free Shipping & Returns
$7,364.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Accessory
- Plating Material Cadmium
- Accessory Type Backshell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CHA-0276
- Zoro # G400960963
- Country of Origin Mexico
- Category Strain Relief Connector
Details
Product Type | Accessory |
Plating Material | Cadmium |
Accessory Type | Backshell |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (256)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PRB)
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- Raychem Strain Relief Connector