Shop All Heat Shrink Tubing
Raychem
CGPT-R-12.7-45
Mfr # CGPT-R-12.7-45
Zoro # G600954076
Sold in multiples of 3 for $102.45
$102.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Shrink Ratio 0.0840277777777778
- Material Irradiated Modified Polyolefin
- Series Raychem CGPT
- Recovery Temperature 120 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CGPT-R-12.7-45
- Zoro # G600954076
- Country of Origin Czechia
- Category Heat Shrink Tubing
Dimensions
Recovered Inside Diameter (Max) | 6.4 mm[.25 in] |
Expanded Inside Diameter (Min) | 12.7 mm[.5 in] |
Size Range | 6.4 " - 12.7 mm[.25 " - .5 in] |
Details
Color | Yellow/Green |
Shrink Ratio | 0.0840277777777778 |
Material | Irradiated Modified Polyolefin |
Series | Raychem CGPT |
Recovery Temperature | 120 °C |
Flammability | Flame-Retardant |
Recovered Wall Thickness (Nominal) | .65 mm[.026 in] |
Shrink Temperature (Min) | 80 °C |
Resistant To | Fluids,Mechanical Damage,Strain |
Flexibility | Flexible |
Fluid Type | Gasoline,Hydraulic Fluid,Lubricating Oil |
Wall Type | Single |
Recovered Wall Thickness (Tolerance) | .15 mm[.006 in] |
Voltage (Max) | .6 kV |
Fluid Resistance | Splash Protection |
Operating Temperature Range | -40 " - 135 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRORA25)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2488SW8804)
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 24VDC, 10A (CAD50BD)
- RAYCHEM Insulating Wire Splice Kit & Heat Shrink Tubing (HVS-824S)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- RAYCHEM POWER CONNECTION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (JBS-100-L-A)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing TFT-3P-80R-3Z (TFT-3P-80R-3Z)
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- QUICKCABLE Shrink Tubing, 0.5in ID, Red, 1-1/2in, PK10 (5651-360-010R)
- Raychem Heat Shrink Tubing