Shop All Cable Clamps & Clips
Raychem
Cable Mounting & Accessories Tcfs-16-62C-045-100Ch
Mfr # 711749-000
Zoro # G405995274
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Mounting Hole Diameter .669 in
- Nut Diameter (Across Flats) .87 in
- Thread Length 1.771 in
- Adhesive Code S1030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 711749-000
- Zoro # G405995274
- Country of Origin United Kingdom
- Category Cable Clamps & Clips
Dimensions
Mounting Hole Diameter | .669 in |
Nut Diameter (Across Flats) | .87 in |
Thread Length | 1.771 in |
Recovered Inside Diameter (Max) | .236 in |
Body Diameter (Across Flats) | 1.14 in |
Thread Size | M16 x 1.5 |
Feedthrough Inside Diameter (Max) | .4 in |
Expanded Inside Diameter (Min) | .334 in |
Molded Flange Length | 2.559 in |
Details
Shielded | Yes |
Adhesive Code | S1030 |
Angle | Straight |
Feedthrough Type | 1-Sided |
Material Code | 100 |
Flammability | Low Fire Hazard |
Product Type | Heat Shrink Cable Feedthrough |
Feedthrough Material | Stainless Steel |
Adhesive Type | Hot-Melt |
Mounting Style | Bulkhead |
Feedthrough Plating Material | Electroless Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-3CR)
- ABB Conduit Body Cover, 3/4 in. (270F)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- CANTEX ELBOW PVC 90D SCH 40 2"" (5133828U)
- ZSI SWP Loop Clamp, 1-1/8x3/4", 0.406" Hole (SPW-18)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MIDWEST FASTENER 9/16" x 1/2" Black Nylon Plastic Strap 10PK (64228)
- Raychem Cable Clamps & Clips