Shop All Strain Relief Connector
Raychem
Cabinet Seal, 0.55 to 1.00 in. dia., PK5
Mfr # CFTS-3-(B5)
Zoro # G9247804
product price: $127.99
/pk 5, $25.60/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Type Heat Shrink
- Length 3.75 in
- Number of Holes 1
- Cable or Pipe Diameter Range 0.55 in to 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CFTS-3-(B5)
- Zoro # G9247804
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Height | 2 in |
Length | 3.75 in |
Cable or Pipe Diameter Range | 0.55 in to 1.00 in |
Length (Straight Wireway) | 3.75 in |
Details
Item | Cabinet Feed Through Seal |
Type | Heat Shrink |
Number of Holes | 1 |
Material of Construction | Polyamide |
Description
Cabinet Feed Through Seal, Material of Construction Polyamide, Cable or Pipe Diameter Range 0.55 in to 1.00 in, Number of Holes 1, Length 3.75 in, Height 2 in, Type Heat Shrink, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- AC WORKS NEMA L7-20R 20A 277V Flush Mount Locking Industrial Grade Receptacle (FML720R)
- EATON Ill Mom Pb Sil-bzl Extd Blu, 22.5 mm, Green (M22-DL-G)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- Raychem Strain Relief Connector