Shop All Strain Relief Connector
Raychem
BNX40AB00-1410AX
Mfr # F39934-000
Zoro # G100954125
product price: $24.15
/ea
Sold in multiples of 3 for $72.45
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Diameter Range .438 “ .7 in
- Adapter Entry Size 14
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # F39934-000
- Zoro # G100954125
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .438 “ .7 in |
Adapter Entry Size | 14 |
Connector Shell Size | 17, E |
Cable Entry Diameter | .01 “ .88 in |
Details
Material | Aluminum |
Color | Olive Drab |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Termination Device Type | Band Strap |
Overbraid Termination | Band |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/24, D38999/46, D38999/20, D38999/26, D38999/47, D38999/40, D38999/42 |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Band |
Style | Band Adapter |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- GE Molded Case Circuit Breaker, THQL Series 100A, 3 Pole, 240V AC (THQL32100)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 8 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT2561-603-012)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLS035)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- Raychem Strain Relief Connector