Shop All Strain Relief Connector
Raychem
BND54SJ00-1004V
Mfr # BND54SJ00-1004V
Zoro # G700953078
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- TE Adapter Code 54
- Adapter Entry Size 4
- Sealable Yes
- Operating Temperature Range -65 “ 200 °C[-85 “ 392 °F]
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # BND54SJ00-1004V
- Zoro # G700953078
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 4 |
Connector Shell Size | 10 |
Accepts Cable Diameter (Max) | 6.3 mm[.248 in] |
Details
TE Adapter Code | 54 |
Sealable | Yes |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Adapter Angle | Straight |
Backshell Material | Aluminum Alloy |
Adapter Plating Material | Passivated (SAE AMS-QQ-P-35 or MIL-S-5002) |
Termination Device Type | Band Adapter,Band Strap |
Connector General Specification Number | MIL-DTL-26482 Series 2/Class A,L |
Connector Detail Specification Number | MIL-DTL-26482 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- MERSEN Fuse Clip, CC Fuse Class, 30A Max. Amps, 600V AC Max. Volts, 30A Amp Range (SDC7)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRYTR)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1533)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Clear (NMS-8000)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- ABB Cable Connector, 1 In, Straight (TCF100-88AL)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- Raychem Cord Grips