Shop All Strain Relief Connector
Raychem
BND40AC00-1007V
Mfr # EG4422-000
Zoro # G500954633
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Connector Shell Size B, 11
- TE Adapter Code 40
- Style Band Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # EG4422-000
- Zoro # G500954633
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Connector Shell Size | B, 11 |
Cable Diameter Range | .219 “ .35 in |
Adapter Entry Size | 7 |
Cable Entry Diameter | .01 “ .44 in |
Details
Material | Aluminum |
Color | Bright |
TE Adapter Code | 40 |
Style | Band Adapter |
Connector Detail Specification Number | D38999/42, D38999/26, D38999/20, D38999/40, D38999/46, D38999/24, D38999/47 |
Termination Device Included | Band |
Operating Temperature Range | -65 “ 200 °C |
Salt Spray Resistance | 48 Hr |
Pluggable I/O Accessory Type | Band |
Termination Device Type | Band Strap |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Overbraid Termination | Band |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208GNK)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQRWW)
- GARDNER BENDER Flex Tube, Raceway, 3/8" x 10 ft., Black (FLX-3810T)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- Raychem Cord Grips