Shop All Programmable Controller Accessories
Raychem
B-801-16
Mfr # 695124-000
Zoro # G205985178
product price: $8.39
/ea
Sold in multiples of 800 for $6,712.00
$6,712.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .54 in
- Termination Method Solder
- Operating Temperature Range -55to150°C
- Inside Diameter (Recovered) .1 in
- Housing material Polyvinylidene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 695124-000
- Zoro # G205985178
- Country of Origin Mexico
- Category Programmable Controller Accessories
Dimensions
Overall Length | .54 in |
Inside Diameter (Recovered) | .1 in |
Wire Size | .5-.25 mm2 |
Wire Insulation Diameter (Max) | .1 in |
Details
Termination Method | Solder |
Operating Temperature Range | -55to150°C |
Housing material | Polyvinylidene |
Insulated | Yes |
Splice Type | PINPAK |
Terminal & Splice Style | Splice |
Insulation Sleeve Material | Polyvinylidene |
Sealable | No |
Insulation Material | Heat Shrink Radiation-Crosslinked Modified Polyvinylidene |
Wire/Cable Type | Stranded Wire |
Heavy Duty | No |
Product Type | PCB Terminator |
Cable Temperature Rating | 125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCPS030H1C)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC110/120)
- AVTRON D Pcb Circuit Board (630105)
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- FOXBORO Voltage Monitor Controller Module (FBM241)
- AXIOMATIC Protocol Converter and Modem Interface Ethernet and Communication Module (DAS-PMB-PCC-012A)
- YASKAWA Servopack 200-230V-Ac 0-230V-Ac 3Ph 15Hp Servo Drives And Amplifier (SGDB-1AAN)
- ALLEN BRADLEY SAFETY DIGITAL SER B OUTPUT MODULE (1734-OB8S)
- Raychem Programmable Controller Accessories