Shop All Wire Terminals
Raychem
B-106-8502Cs100
Mfr # CC2644-000
Zoro # G805900496
Sold in multiples of 5400 for $12,690.00
$12,690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2050 to 5180 CMA
- Insulation Type Heat Shrinkable Nylon, Polyamide
- Insulation Color Blue
- Overall Length 1.26 in
- Barrel Inside Dia. 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CC2644-000
- Zoro # G805900496
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 1.26 in |
Barrel Inside Dia. | 0.18 in |
Details
Wire Range | 2050 to 5180 CMA |
Insulation Type | Heat Shrinkable Nylon, Polyamide |
Insulation Color | Blue |
Terminal Type | Bullet Receptacle |
Seam | Closed Barrel |
Contact Plating Material | Copper Alloy, Tin |
Insulation Dia | 2 to 4.6 mm[.08 to .18 in] |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (B22-1-M-36)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 60A, 2 Pole, 120/240V AC (UBIZ260B)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 3A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF003)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- JANDORF TERM RING 16-14 #6 VYL (60905)
- 3M 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (MU10-10FLX)
- Raychem Wire Terminals