Shop All Wire Terminals
Raychem
B-106-1802Cs100
Mfr # CC2637-000
Zoro # G205900454
Sold in multiples of 5000 for $5,750.00
$5,750.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.5 to 2.5 mm²
- Insulation Type Insulated
- Stud Size 5/16 in
- Insulation Color Blue
- Overall Length 1.574 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CC2637-000
- Zoro # G205900454
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.574 in |
Barrel Inside Dia. | 0.181 in |
Details
Wire Range | 1.5 to 2.5 mm² |
Insulation Type | Insulated |
Insulation Color | Blue |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Max. Temp. | 125 Degrees C |
Features | Wire Insulation Support |
Item | Ring Terminal |
Connection Type | Crimp |
Seam | Closed Barrel |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V (9080LBA361104)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-22)
- ILSCO Aluminum Mechanical Lug, onductor 600-2 (AU-600-2NS-EC)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- 3M 16-14 AWG Vinyl Block Fork Terminal #4 Stud PK1000 (MVU14-4FB/SK)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- 3M Vinyl Wire Termination Kit 850 Piece w/Tool (STK-1)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- Raychem Wire Connectors & Disconnects