Shop All Splicing Connectors
Raychem
B-006-04
Mfr # B-006-04
Zoro # G500954497
product price: $2.79
/ea
Sold in multiples of 500 for $1,395.00
$1,395.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15 mm[.6 in]
- Wire Size 2.5 to .25 mm²
- Terminal & Splice Type Splice
- Sealable Yes
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # B-006-04
- Zoro # G500954497
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 15 mm[.6 in] |
Wire Size | 2.5 to .25 mm² |
Details
Terminal & Splice Type | Splice |
Sealable | Yes |
Insulated | Yes |
Product Type | Sealing Sleeve |
Splice Type | Stub Splice |
Wire/Cable Type | Insulated Wire |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- ENM Hour Meter, Electrical, Flush Round, SS (T40A4507)
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-RD-25)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- Q2 PRODUCTS 12-10 GA. SEAMLESS NYLON BUTT SPLICE (AWG Yellow 10-12) 100/bag (BFT5)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- ABB Long Barrel Splice, 2.81 in. L, Ruby (60542)
- 3M Resin Comp Splic Kit, 4/0 AWG - 500 kcmil (5334)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- Raychem Wire Connectors & Disconnects