Shop All Splicing Connectors
Raychem
B-006-04
Mfr # 696192-000
Zoro # G700953382
product price: $3.19
/ea
Sold in multiples of 500 for $1,595.00
$1,595.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .6 in
- Wire Size 2.5-.25 mm2
- Insulated Yes
- Splice Type Stub Splice
- Terminal & Splice Style Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 696192-000
- Zoro # G700953382
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | .6 in |
Wire Size | 2.5-.25 mm2 |
Details
Insulated | Yes |
Splice Type | Stub Splice |
Terminal & Splice Style | Splice |
Product Type | Sealing Sleeve |
Sealable | Yes |
Wire/Cable Type | Insulated Wire |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVER INDUSTRIES J-Hook, 3.5" H, 4" L, Black, Steel (628242430234)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-LG1-5PK-BK)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- UNISTRUT Strut 4 Hole Splice Conduit Cleavis (3407574)
- GARDNER BENDER Splice Tap 18-14Awg (10-100)
- BURNDY Splice Kits, 8 to 2 AWG, 194F, Blk, 600V (AGSKIT2)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- Raychem Splicing Connectors