Shop All Strain Relief Connector
Raychem
3024-10-440912-CS2359
Mfr # 3024-10-440912-CS2359
Zoro # G000952658
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Molded Part Type Molded Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 3024-10-440912-CS2359
- Zoro # G000952658
- Country of Origin Mexico
- Category Strain Relief Connector
Details
Material | Polymer |
Molded Part Type | Molded Boot |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Timed Comm. Defrost Control, 120V, 1NO/2NC (S804100)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CHWWW)
- MEGGER Cable Fault Locater, 0-15,000 (CFL510G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- Raychem Strain Relief Connector