Shop All Overload Relays
Raychem
301A011-25/86-0
Mfr # 150781-000
Zoro # G805984755
product price: $29.45
/ea
Sold in multiples of 250 for $7,362.50
$7,362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Modified Elastomer
- Color Black
- Fluid/Chemical Resistance Long-term exposure at elevated temps
- Size Code 11
- Inside Diameter Range (Body) .14 to .26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 150781-000
- Zoro # G805984755
- Country of Origin Mexico
- Category Overload Relays
Dimensions
Size Code | 11 |
Inside Diameter Range (Body) | .14 to .26 in |
Inside Diameter Range (Leg 2) | .14 to .26 in |
Inside Diameter Range (Leg 1) | .14 to .26 in |
Details
Material | Modified Elastomer |
Color | Black |
Fluid/Chemical Resistance | Long-term exposure at elevated temps |
Adhesive Type | High Performance Pre-Coat Adhesive |
Operating Temperature Range | -55 to 105°C |
Material Code | 25 |
Special Requirements | Flame Retarded |
Number of Branches/Legs | 2 |
Transition Type | T-Transition |
Wire/Cable Sm Branch OD | .18 in, .16 in, .2 in |
Wire/Cable OD | .24 in, .2 in, .28 in, .16 in, .18 in |
Wire/Cable Main Branch OD | .18 in, .16 in, .2 in |
Material Systems Code | 25 |
Breakout Angle | 90 |
Molded Part Type | Transition |
Adhesive Code | 86 |
Product Type | Molded Part |
Molded Part Shape | T Shape |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-BK)
- ZORO SELECT Clamp, Aluminum, Dia 1/4 In, PK50 (CO0409AL)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Optioins (CAD32F7)
- SCHNEIDER ELECTRIC Alternating Relay 2450/60 (CA2SKE20B7)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LA7D3064)
- GE Ovrload Rely, 13 to 27A, 3P, Class 10/20/30 (CR324CXHS)
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 (3RB21534FW2)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- Raychem Overload Relays