Shop All Strain Relief Connector
Raychem
225M518-19U
Mfr # 225M518-19U
Zoro # G500952233
Sold in multiples of 3 for $204.57
$204.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector System Cable-to-Cable
- Connector & Contact Terminates To Wire & Cable
- Adapter Plating Material Zinc Cobalt
- Adapter Underplating Material Electroless Nickel
- Backshell Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 225M518-19U
- Zoro # G500952233
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Connector System | Cable-to-Cable |
Connector & Contact Terminates To | Wire & Cable |
Adapter Plating Material | Zinc Cobalt |
Adapter Underplating Material | Electroless Nickel |
Backshell Material | Aluminum Alloy |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 11.625in shaft mounting, Type L (9421LW1)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Blue - Nylon - 50 Lbs Tensile Strength (CT508FL-BL-100)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3621)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- RACO Cord Connector, Silver, 2-9/16" L, Straight (3745-0)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- Raychem Cord Grips