Shop All Strain Relief Grips
Raychem
218M624-19A
Mfr # 470331-000
Zoro # G600952799
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Adapter Plating Material Cadmium
- Cable Diameter Range .63 " - 1.22 in
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 470331-000
- Zoro # G600952799
- Country of Origin United Kingdom
- Category Strain Relief Grips
Dimensions
Cable Diameter Range | .63 " - 1.22 in |
Details
Material | Aluminum Alloy |
Adapter Plating Material | Cadmium |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cubefuse, 30A, 300VAC, 3/4" W, 1-7/8" L (TCF30RN)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 15 Ft, Blue (NPC-6215)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350T)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords (Boot-B)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- Raychem Cord Grips