Shop All Strain Relief Grips
Raychem
218M624-19A
Mfr # 218M624-19A
Zoro # G000951736
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backshell Material Aluminum Alloy
- Adapter Underplating Material Electroless Nickel
- Connector System Cable-to-Cable
- Adapter Angle Straight
- Operating Temperature Range -65 " - 175 °C[-85 " - 347 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 218M624-19A
- Zoro # G000951736
- Country of Origin United Kingdom
- Category Strain Relief Grips
Details
Backshell Material | Aluminum Alloy |
Adapter Underplating Material | Electroless Nickel |
Connector System | Cable-to-Cable |
Adapter Angle | Straight |
Operating Temperature Range | -65 " - 175 °C[-85 " - 347 °F] |
Connector & Contact Terminates To | Wire & Cable |
Adapter Plating Material | Cadmium |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG6)
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3054)
- REMKE Cord Grip, PG36 Thrd, 1.00-1.125, Mesh (RPG-36518-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- REMKE Cord Grip, ISO, M40, 1.125-1.250, Mesh (RSM-40420-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .688-.812, Mesh (RSR-1213-E)
- Raychem Strain Relief Grips