Shop All General Purpose Relays
Raychem
214A021-4-0
Mfr # 808226-000
Zoro # G905982491
product price: $19.55
/ea
Sold in multiples of 300 for $5,865.00
$5,865.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin Flexible Modified
- Sealable No
- Molded Part Type D Subminiature Boot
- Adhesive Code S1125
- Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 808226-000
- Zoro # G905982491
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Connector Width | .421 in |
Connector Length | 1.102 to 1.11 in |
Details
Material | Polyolefin Flexible Modified |
Sealable | No |
Molded Part Type | D Subminiature Boot |
Adhesive Code | S1125 |
Angle | Straight |
Material Systems Code | 10 |
Product Type | Molded Boot |
Material Code | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSC)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Red, 1000/Case (CT115K)
- VAST Strut Channel Fitting, Silver, 1/4 (V328-45EG)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- PINNACLE Ultratouch Ergonomic Palm Button 24V-Dc Other Relay (UL-101-4P)
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- EATON Overload Relay Heater Element (MSH18.6A)
- Raychem Electrical Relays